Shop All Kraft Paper
Partners Brand
Crinkle Paper, 10 lb., Pink, 1/Case
Mfr # CP10T
Zoro # G0923695
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 10 lb
- Color Pink
Product Information
- Brand Partners Brand
- MFR # CP10T
- Zoro # G0923695
- UPC # 822566000337
- Country of Origin United States
- Category Kraft Paper
Details
Item | Crinkle Paper |
Basis Weight | 10 lb |
Color | Pink |
Description
Crinkle Paper, Basis Weight 10 lb, Color Pink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY TrueBlock Shipping Labels, Sure, PK2500 (5963)
- CREATIVITY STREET Plastic Handle Brush Class Pack, 7" Long, PK288 (PAC5173)
- MARKAL Paint Crayon, Medium Tip, White Color Family, 144 PK (81020)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKT3)
- PARTNERS BRAND Crinkle Paper, 10 lb., Teal, 1/Case (CP10R)
- PARTNERS BRAND Kraft Paper Roll, 40#, 15" x 900', Kraft, 1 Roll (KP1540)
- PARTNERS BRAND Colored Kraft Paper, 50#, 36", Black, 1/Roll (KP3650BK)
- PARTNERS BRAND Kraft Paper Roll, 60#, 60" x 600', Kraft, 1/Roll (KP6060)
- PARTNERS BRAND Colored Kraft Paper, 50#, 36", Blue, 1/Roll (KP3650BL)
- PARTNERS BRAND Kraft Paper Roll, 30#, 40" x 1,200', Kraft, 1 Roll (KP4030)
- PARTNERS BRAND Kraft Paper Roll, 30#, 18" x 1,200', Kraft, 1 Roll (KP1830)
- Partners Brand Kraft Paper