Shop All Mailer Cartons
Partners Brand
Crimped End Mailing Tubes, 3" x 24", Kraft, 24/Case
Mfr # S3024K
Zoro # G4909366
product price: $55.25
/pk 24, $2.30/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Material 0.07 Thick Spiral Wound Fibreboard
- Maximum Weight 13.44
- Meets 0.07 Thick Spiral Wound Fibreboard
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # S3024K
- Zoro # G4909366
- UPC # 841436017176
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 24" |
Details
Item | Crimped End Mailing Tubes,3x24",PK24 |
Material | 0.07 Thick Spiral Wound Fibreboard |
Maximum Weight | 13.44 |
Meets | 0.07 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Crimped End Mailing Tubes,3x24 In.,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH CO Southworth JD18C Connoisseur Exceptional Business Paper White 32lb Letter 250 per Box (JD18C)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 3", Fluorescent Pink, 500/Roll (DL630K)
- PROPAC DRAWSTRING CINCH, RED (B6109-RED)
- SHURTAPE Carton Sealing Tape, Clear, PK6 (HP 100)
- PARTNERS BRAND Flat Corrugated Boxes, 15" x 12" x 5", Kraft, 25/Bundle (15125)
- PARTNERS BRAND Flat Corrugated Boxes, 14" x 11" x 4 1/2", Kraft, 25/Bundle (14114)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 30", Kraft, 50/Case (P2030K)
- PARTNERS BRAND Jewelry Boxes, 6" x 5" x 1", White, 50/Case (JB651W)
- PARTNERS BRAND Flat Corrugated Boxes, 30" x 30" x 6", Kraft, 15/Bundle (30306)
- PARTNERS BRAND Corrugated Mailers, 16" x 4" x 4", Kraft, 50/Bundle (M1644K)
- PARTNERS BRAND Corrugated Boxes, 9" x 5" x 5", Kraft, 25/Bundle (955)
- Partners Brand Mailer Cartons