Shop All Mailer Cartons
Partners Brand
Crimped End Mailing Tubes, 2" x 30", Kraft, 50/Case
Mfr # S2030K
Zoro # G4909436
product price: $78.99
/pk 50, $1.58/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30"
- Material 0.06 Thick Spiral Wound Fibreboard
- Maximum Weight 18.22
- Meets 0.06 Thick Spiral Wound Fibreboard
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # S2030K
- Zoro # G4909436
- UPC # 841436018555
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 30" |
Details
Item | Crimped End Mailing Tubes,2x30",PK50 |
Material | 0.06 Thick Spiral Wound Fibreboard |
Maximum Weight | 18.22 |
Meets | 0.06 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Crimped End Mailing Tubes,2x30 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTROBRIGHTS Brights Sprinkle 24Lb Pk (WAU91714)
- LEARNING RESOURCES Juego de Palabras Spanish Reading Rods® Word Game (7241)
- DYKEM Paint Marker, Medium Tip, Violet Color Family, Paint (84019)
- TEACHER CREATED RESOURCES Colorful 100 Sight Words Chart (TCR7928)
- PARTNERS BRAND Flat Corrugated Boxes, 36" x 24" x 4", Kraft, 10/Bundle (36244)
- PARTNERS BRAND Adjustable Tubes, 4 3/4" x 60 - 120", Kraft, 15/Case (P47512AT)
- PARTNERS BRAND Tall Corrugated Boxes, 8" x 8" x 16", Kraft, 25/Bundle (8816)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 5" Kraft, 50/Bundle (M755K)
- PARTNERS BRAND Flat Corrugated Boxes, 30" x 30" x 6", Kraft, 15/Bundle (30306)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 30", Kraft, 50/Case (P2030K)
- BSC PREFERRED 13-1/2 x 3-1/2 x 3-1/2'' White Corrugated Mailers, 50PK (S-446)
- Partners Brand Mailer Cartons