Shop All Shipping Cartons
Partners Brand
Corrugated Sheets, 60" x 72", Kraft, 5/Bundle
Mfr # SP6072
Zoro # G9043382
original price:
$63.65
1% off
new price: $62.39
/pk 5, $12.48/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 72"
- Inside Width 60"
- Maximum Weight 15.45
- Color Kraft
- Material 200#/ECT-32 Single Wall Corrugated
Product Information
- Brand Partners Brand
- MFR # SP6072
- Zoro # G9043382
- UPC # 848109053745
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 72" |
Inside Width | 60" |
Details
Item | Sheets,Corrugated,60" x 72",Kraft,PK5 |
Maximum Weight | 15.45 |
Color | Kraft |
Material | 200#/ECT-32 Single Wall Corrugated |
Description
Sheets,Corrugated,60 In. x 72 In.,Kraft,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLTEK Coin Counting Tubes, Dimes, Nickels, Pennies, Quarters, One Full Wrapper/Tube Coin Capacity (560077)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Weight: 10 lb. (56KZ52)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 7" (53XM40)
- MACO White Laser/Inkjet Internet Shipping Labels, 5.5 x 8.5, White, PK200 (MML-0200)
- PARTNERS BRAND Double Wall Boxes, 24"x18"x24", Kraft, PK10 (HD241824DW)
- PARTNERS BRAND Carton Sizer/Reducer, 1/Each (SIZER)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 12" x 6", Kraft, 25/Bundle (HD12126)
- PARTNERS BRAND Side Loading Boxes, 30" x 6" x 24", Kraft, 10/Bundle (HD30624FOL)
- PARTNERS BRAND Double Wall Corrugated Boxes, 60" x 12" x 12", Kraft, 5/Bundle (HD601212DW)
- PARTNERS BRAND Mirror Boxes, 4-Piece, 40" x 60" x 3 1/2" 1 Piece of 40" x 60", Kraft, 4/Bundle (40604PCMC)
- PARTNERS BRAND Long Corrugated Boxes, 28" x 4" x 4", Kraft, 25/Bundle (2844)
- Partners Brand Shipping & Moving Boxes