Shop All Packing Paper
Partners Brand
Corrugated Sheets, 48" x 42", White, 5/Bundle
Mfr # SP4248W
Zoro # G2299381
product price: $56.99
/pk 5, $11.40/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 200#/ECT-32 Single Wall Corrugated
- Width 42"
- Basis Weight 6.4
- Length 48"
- Color White
Product Information
- Brand Partners Brand
- MFR # SP4248W
- Zoro # G2299381
- UPC # 848109040707
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 42" |
Length | 48" |
Details
Item | White Corrugated Sheets,48"x42",Package Quantity 5 |
Material | 200#/ECT-32 Single Wall Corrugated |
Basis Weight | 6.4 |
Color | White |
Description
White Corrugated Sheets,48 In.x42 In.,Package Quantity 5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Replacement Ink Roller, Black (11096)
- SCOTCH Dispenser, Tape, 1" Core, Black (C40BK)
- GB SPACER NON METALIC DEPTH (GSP-04)
- INNOVERA Remanufactured TN336C High-Yield Toner, 3500 Page-Yield, Cyan (IVRTN336C)
- PARTNERS BRAND Kraft Paper Sheet, 50#, 40" x 48", Kraft, 225/Case (KPS404850)
- PARTNERS BRAND Butcher Paper, 40#, 36" x 1,000', White, 1 Roll (BP3640W)
- PARTNERS BRAND Butcher Paper, 40#, 18" x 1,000', White, 1 Roll (BP1840W)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Holiday Green, 480/Case (T2030L)
- PARTNERS BRAND Newsprint Roll, 30#, 48" x 1,440', White, 1 Roll (NP4890)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Cerise, 480/Case (T2030F)
- ARMOR WRAP Multi Purpose Paper Roll, 600 ft.L, 36inW. (MPI36200)
- Partners Brand Packing Paper