Shop All Corrugated Pads
Partners Brand
Corrugated Sheets, 48" x 40", White, 5/Bundle
Mfr # SP4048W
Zoro # G4909935
product price: $34.75
/pk 5, $6.95/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Width 40"
- Color White
- Material 200#/ECT-32 Single Wall Corrugated
Product Information
- Brand Partners Brand
- MFR # SP4048W
- Zoro # G4909935
- UPC # 841436086585
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 48" |
Width | 40" |
Details
Item | Corrugated Sheets,48x40",PK5 |
Color | White |
Material | 200#/ECT-32 Single Wall Corrugated |
Description
Corrugated Sheets,48x40 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Marker Set, Chisel Tip Black, Blue, Green, Red (80653)
- XEROX XEROX WC COMP. 4250/4260 BLK (106R01409)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Orange, PK100 (V30031D05-04-GRAI)
- SEALER SALES Motor Brush for CBS-880/FR-770/HL-M810/FRM-810/FRM-1120C/FRM-1010 (BS-29A)
- PARTNERS BRAND Chipboard Pads, 12" x 12", Kraft, 625/Case (CP1212)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 48" x 250', Kraft, 1/Roll (SF48)
- PARTNERS BRAND Plastic Corrugated Sheets, 48" x 96", Blue, 10/Bundle (PCS4896BL)
- PARTNERS BRAND Chipboard Pads, 9" x 12", Kraft, 825/Case (CP912)
- PARTNERS BRAND Chipboard Pads, 8" x 8", Kraft, 675/Case (CP88)
- PARTNERS BRAND Triple Wall Corrugated Sheets, 36" x 36", Kraft, 5/Bundle (SP3636TW)
- ZORO SELECT Triple Wall Corrugated Sheets, 48" x 48", Kraft, 5/Bundle (56EC52)
- Partners Brand Protective Packaging