Shop All Corrugated Pads
Partners Brand
Corrugated Sheets, 30" x 72", Kraft, 5 /Bundle
Mfr # SP3072
Zoro # G4910118
original price:
$31.29
new price: $31.19
/pk 5, $6.24/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Application Palletizing
Product Information
- Brand Partners Brand
- MFR # SP3072
- Zoro # G4910118
- UPC # 841436049641
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corrugated Sheets,30x72",PK5 |
Material | Kraft |
Application | Palletizing |
Description
Corrugated Sheets,30x72 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTO WRAP 4 x 75 ft. Super Stick Building Tape (PR385685)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 8", Kraft, 25/Bundle (11R385)
- UNIVERSAL Black Stretch Film, 18"x 1 x 500 ft.Roll, Pk4 (UNV62120)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 60" W (56HG17)
- PARTNERS BRAND Honeycomb Sheets, 40" x 48" x 1/2", Kraft, 80/Skid (HC4048015)
- PARTNERS BRAND Plastic Corrugated Sheets, 48" x 96", Blue, 10/Bundle (PCS4896BL)
- PARTNERS BRAND Corrugated Layer Pads, 17 7/8" x 17 7/8", Kraft, 50/Bundle (SP17)
- PARTNERS BRAND Corrugated Sheets, 24" x 30", Kraft, 5 /Bundle (SP2430)
- PARTNERS BRAND Chipboard Pads, 5" x 7", Kraft, 1125/Case (CP57)
- PARTNERS BRAND Corrugated Layer Pads, 5 7/8" x 8 7/8", Kraft, 100/Bundle (SP58)
- PARTNERS BRAND Corrugated Layer Pads, 19 7/8" x 19 7/8", Kraft, 50/Bundle (SP19)
- Partners Brand Protective Packaging