Shop All Corrugated Pads
Partners Brand
Corrugated Rib Runners, 2' x 105', Black, 1/Each
Mfr # MAT424
Zoro # G4910459
product price: $1,617.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,617.99
Free 30-Day Returns
Key Features
- Length 105'
- Width 2'
- Material Rubber
- Color Black
Product Information
- Brand Partners Brand
- MFR # MAT424
- Zoro # G4910459
- UPC # 848109032115
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 105' |
Width | 2' |
Details
Item | Corrugated Rib Runner,2x105ft,Black |
Material | Rubber |
Color | Black |
Description
Corrugated Rib Runner,2x105ft,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON DELLOSA Kids at Work Straight Borders, 36 Feet/Pack, PK6 (3315)
- PENTEL EnerGel 2S Multi-Color Gel Pen/Pencil, Retractable, Medium 0.5 mm, Black/Red Ink, Black Barrel (BLW355A)
- BOX PACKAGING Global Industrial„¢ Gift Grade Tissue Paper, 20"W x 30"L, White, 480 Sheets (T2030J)
- SALSBURY INDUSTRIES Mail Chest, Black, Powder Coated, Pedestal, - (4350BLK)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 48" x 250', Kraft, 1/Roll (SF48)
- PARTNERS BRAND Chipboard Pads, 14" x 14", Kraft, 460/Case (CP1414)
- PARTNERS BRAND Corrugated Sheets, 32" x 48", Kraft, 5 /Bundle (SP3248)
- PARTNERS BRAND Chipboard Pads, 8" x 8", Kraft, 675/Case (CP88)
- PARTNERS BRAND Corrugated Sheets, 24" x 30", Kraft, 5 /Bundle (SP2430)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 36" x 250', Kraft, 1 Roll (SF36)
- ZORO SELECT Double Wall Corrugated Sheets, 24" x 48", Kraft, 5/Bundle (56EC42)
- Partners Brand Protective Packaging