Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 9" x 8" x 5", White, 50/Bundle
Mfr # M985
Zoro # G4912148
product price: $157.99
/pk 50, $3.16/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Product Information
- Brand Partners Brand
- MFR # M985
- Zoro # G4912148
- UPC # 841436049344
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 9x8x5", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailer,9x8x5 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Stamp, Custom Kit, Black Ink (038860)
- AVERY DENNISON Label, 20Up, White, PK400 (8293)
- SENCO WIRE STAPLES 5/8"" 5000PK (L10BABN)
- SEALER SALES 6in. x 10in. 3 Mil Vacuum Pouches, 1000PK (VB3-0610-1000)
- PARTNERS BRAND Adjustable Tubes, 3 1/4" x 60 - 120", Kraft, 15/Case (P32512AT)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 3" x 30", Kraft, 24/Case (P3030KHD)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 18", Kraft, 50/Case (P2018K)
- PARTNERS BRAND Tall Corrugated Boxes, 4" x 4" x 72", Kraft, 15/Bundle (4472)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 48", Kraft, 24/Case (P3048K)
- PARTNERS BRAND Adjustable Tubes, 4 3/4" x 60 - 120", Kraft, 15/Case (P47512AT)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 2", White, 50/Bundle (M752)
- Partners Brand Mailing Tubes & Cartons