Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 9" x 5" x 3", White, 50/Bundle
Mfr # M953
Zoro # G4910486
product price: $100.99
/pk 50, $2.02/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Product Information
- Brand Partners Brand
- MFR # M953
- Zoro # G4910486
- UPC # 841436072724
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 9x5x3", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailers,9x5x3 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1/2" Round Economy Binder, White, 11 x 8.5 (AVE05706)
- PILOT Pen, Dr.Grip, Blpnt, 1.0Mm, Be (36101)
- UNI-PAINT Permanent Marker, Medium Tip, Orange Color Family, Paint, 12 PK (63607)
- GHENT 2-Door Enclosed Whiteboard 36"x48", Aluminum Frame, Satin (PA23648M-M1)
- PARTNERS BRAND Corrugated Boxes, 7" x 7" x 9", Kraft, 25/Bundle (779)
- PARTNERS BRAND Mailing Tubes with Caps, 1 1/2" x 15", Kraft, 50/Case (P1515K)
- PARTNERS BRAND Corrugated Boxes, 16 1/4" x 12 1/4" x 9 5/16", Kraft, 25/Bundle (16129)
- PARTNERS BRAND Corrugated Mailers, 6" x 6" x 1", White, 50/Bundle (M661)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 18", Kraft, 50/Case (P2018K)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 9" x 9" x 9", Kraft, 25/Bundle (MD999)
- ZORO SELECT Literature Mailers, 10 1/4" x 8 1/4" x 4", White, 50/Bundle (55VK55)
- Partners Brand Mailer Cartons