Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 9" x 2" x 2", White, 50/Bundle
Mfr # M922
Zoro # G4910556
product price: $36.49
/pk 50, $0.73/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Product Information
- Brand Partners Brand
- MFR # M922
- Zoro # G4910556
- UPC # 812578008414
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 9x2x2", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailers,9x2x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Pen, Z-Grip Max, Bp, Rt, 1.0, Be, PK12 (22420)
- UNI-PAINT Permanent Marker, Medium Tip, White Color Family, Paint, 12 PK (63613)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 6", Fluorescent Yellow, 250/Roll (DL633L)
- TREND ENTERPRISES Certificate of Excellence Classic Certificates, 30 Per Pack, PK6 (T11301)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 36", Kraft, 50/Case (P2036K)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 72", Kraft, 50/Case (P2072K)
- PARTNERS BRAND Corrugated Mailers, 6" x 5" x 2", Kraft, 50/Bundle (M652K)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 22", Kraft, 50/Case (P2022K)
- PARTNERS BRAND Triangle Mailing Tubes, 3" x 30 1/4", White, 50/Bundle (MTM330)
- PARTNERS BRAND Kraft Paper Roll, 60#, 48" x 600', Kraft, 1/Roll (KP4860)
- ZORO SELECT Literature Mailers, 12 1/8" x 9 1/4" x 6", White, 50/Bundle (55VK86)
- Partners Brand Mailer Cartons