Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 7" x 5" x 5" Kraft, 50/Bundle
Mfr # M755K
Zoro # G2287089
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Product Information
- Brand Partners Brand
- MFR # M755K
- Zoro # G2287089
- UPC # 848109047737
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Mailer, 7x5x5", 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailer,7x5x5 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Medical Chart Hanging Wall File Holder, 20 Pockets, Gray (806409)
- SEALER SALES 1/2in. X 36yds 6mil PTFE Adhesive (TA-050-6-36)
- SWINGLINE GBC Shredder Bags, 30 gal., For 500X, PK25 (1765015B)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Black (PENBLN75A)
- PARTNERS BRAND Corrugated Mailers, 3" x 3" x 2", White, 50/Bundle (M332)
- PARTNERS BRAND Corrugated Boxes, 16" x 16" x 15", Kraft, 25/Bundle (161615)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 4" x 60", Kraft, 12/Case (P4060KHD)
- PARTNERS BRAND Heavy-Duty Mailing Tubes with Caps, 4" x 42", Kraft, 12/Case (P4042KHD)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 6" x 4" x 4", Kraft, 25/Bundle (MD644)
- PARTNERS BRAND Corrugated Mailers, 6 1/2" x 2 1/2" x 1", White, 50/Bundle (MRX1X)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 18", White, 25/Bundle (M3318)
- Partners Brand Mail Supplies