Shop All Mailer Envelopes
Partners Brand
Corrugated Mailers, 6" x 4" x 3", Kraft, 50/Bundle
Mfr # M643K
Zoro # G5505781
product price: $50.59
/pk 50, $1.01/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 4"
- Length 6"
- Material 200#/ECT-32-B Corrugated
- Height 3"
Product Information
- Brand Partners Brand
- MFR # M643K
- Zoro # G5505781
- UPC # 848109008615
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 4" |
Length | 6" |
Height | 3" |
Details
Item | Kraft Corrugated Mailers,6 x 4 x 3",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Kraft Corrugated Mailers,6 x 4 x 3 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIUMPH Remanufactured CF212A 131A Toner, 1,800 Page-Yield, Yellow 751000NSH1400 (SKL-CF212A)
- SCOTCH Pouch, Lam, 4"X6", Glossy, PK5 (PL900G)
- JUNIOR LEARNING VersaBoard, Magnetic Dry-Erase Board (JL199)
- PARTNERS BRAND Double Wall Boxes, 30" x 30" x 16", Kraft, 5/Bundle (HD303016DW)
- PARTNERS BRAND Easy-Fold Mailers, 18" x 12" x 2", White, 50/Bundle (M18122BF)
- PARTNERS BRAND Deluxe Literature Mailers, 8" x 8" x 2 3/4", White, 50/Bundle (MFL882)
- PARTNERS BRAND Bubble Lined Poly Mailers, 6 3/4" x 10", White, 250/Case (B831)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 4", Kraft, 50/Bundle (MFL15114K)
- PARTNERS BRAND Easy-Fold Mailers, 24" x 18" x 2", Kraft, 50/Bundle (M24182BFK)
- PARTNERS BRAND Outside Tuck Mailers, 5 5/8" x 4 3/16" x 5", White, 50/Bundle (MEZ545)
- FANTAPAK Opaque White Poly Mailer Bag, 2.2, PK250 (PM19X24)
- Partners Brand Mailing Tubes & Cartons