Shop All Mailer Envelopes
Partners Brand
Corrugated Mailers, 6" x 4" x 2", Kraft, 50/Bundle
Mfr # M642K
Zoro # G5505790
product price: $41.79
/pk 50, $0.84/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 4"
- Length 6"
- Material 200#/ECT-32-B Corrugated
- Height 2"
Product Information
- Brand Partners Brand
- MFR # M642K
- Zoro # G5505790
- UPC # 848109008608
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 4" |
Length | 6" |
Height | 2" |
Details
Item | Kraft Corrugated Mailers,6 x 4 x 2",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Kraft Corrugated Mailers,6 x 4 x 2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR Mailer, Jiffylite, 8.5X14.5 Pk (SEL10188)
- CREATIVITY STREET Wiggle Eyes, Round, 10mm, 50/PK, Black/White PK (PAC344102)
- ZORO SELECT DOT Label, 4 In. H, Flammable Gas, PK500 (9T441)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 6" x 6", Clear, 1000/Case (PB3870)
- PARTNERS BRAND Jumbo Mailers, 20" x 16" x 6", Kraft, 20/Bundle (M20166)
- PARTNERS BRAND Flat Mailers, 9" x 11 1/2", Kraft, 100/Case (RM2)
- PARTNERS BRAND Poly Mailers, 12" x 15 1/2", White, PK500 (B870)
- PARTNERS BRAND Poly Mailers, 12" x 15 1/2", White, 100/Case (B875100PK)
- PARTNERS BRAND Easy-Fold Mailers, 17 1/4" x 11 1/4" x 2", White, 50/Bundle (M17112BF)
- PARTNERS BRAND Deluxe Literature Mailer, 16" x 12" x 6", White, 25/Bundle (MFL16126)
- QUALITY PARK Envelope, Expansion, 12X16X2 Pk (QUAR4290)
- Partners Brand Mailer Envelopes