Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 6 1/2" x 4 7/8" x 2 5/8" Kraft, 50/Bundle
Mfr # MRX6XK
Zoro # G2286888
product price: $75.79
/pk 50, $1.52/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Product Information
- Brand Partners Brand
- MFR # MRX6XK
- Zoro # G2286888
- UPC # 848109047720
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Mailer, 6-1/2"x4-7/8"x2-5/8", 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corr. Mailer,6-1/2 In.x4-7/8 In.x2-5/8 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Poly Mailers, 12" x 15 1/2", White, PK500 (B870)
- ZORO SELECT Flat Corrugated Boxes, 12" x 9" x 3", Kraft, 25/Bundle (11R209)
- TEACHER CREATED RESOURCES Polka Dots Numbers Stickers, PK720 (TCR3567)
- HSM OF AMERICA Cardboard Shredder, Web, 1 Layer (Profi Pack 400)
- PARTNERS BRAND Corrugated Mailers, 10" x 4" x 3", Kraft, 50/Bundle (M1043K)
- PARTNERS BRAND Corrugated Boxes, 13 3/4" x 101/4x 9 1/8", Kraft, 25/Bundle (13109)
- PARTNERS BRAND Corrugated Boxes, 16 1/4" x 12 1/4" x 9 5/16", Kraft, 25/Bundle (16129)
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 36", Kraft, 50/Case (P1536K)
- PARTNERS BRAND Long Corrugated Boxes, 48" x 6" x 6", Kraft, 25/Bundle (4866)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 24", White, 34/Case (P2524W)
- ZORO SELECT Literature Mailers, 10 1/4" x 8 1/4" x 4", White, 50/Bundle (55VK55)
- Partners Brand Mailing Tubes & Cartons