Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 6 1/2" x 2 1/2" x 1", White, 50/Bundle
Mfr # MRX1X
Zoro # G4912385
product price: $31.35
/pk 50, $0.63/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Product Information
- Brand Partners Brand
- MFR # MRX1X
- Zoro # G4912385
- UPC # 812578008186
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 6 1/2x2 1/2x1", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailer,6-1/2x2-1/2x1 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Visor Refillable Multi-Use Marker, Red (990/40/SB)
- PAPER MATE InkJoy Gel Retractable Pen, Black, PK12 (1951719)
- AVERY DENNISON Alphabetical Index Tab 8-1/2 x 11", J, PK25 (82172)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.0mm, 12/DZ, Red PK (PAP2124505)
- PARTNERS BRAND Corrugated Mailers, 10" x 3" x 2", Kraft, 50/Bundle (M1032K)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 18", White, 25/Bundle (M3318)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 5" Kraft, 50/Bundle (M755K)
- PARTNERS BRAND Corrugated Totes, 19 1/2" x 13" x 10", Kraft, 25/Bundle (MT191310)
- PARTNERS BRAND Flat Corrugated Boxes, 11" x 11" x 3", Kraft, 25/Bundle (11113)
- PARTNERS BRAND Premium Telescoping Tubes, 4" x 36", Kraft, 15/Case (TT4036K)
- BOX PACKAGING Corrugated Mailers, 7"L x 5"W x 3"H, White (M753)
- Partners Brand Mailing Tubes & Cartons