Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 4" x 4" x 3", Kraft, 50/Bundle
Mfr # M443K
Zoro # G2286790
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Product Information
- Brand Partners Brand
- MFR # M443K
- Zoro # G2286790
- UPC # 841436082549
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Mailer, 4x4x3", Kraft, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailer,4x4x3 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE 4.6-gallon Bin Cross-cut Shredder (70121)
- ZORO SELECT Shipping Box, 12x9x9 in (55NM37)
- INTEGRA MILTEX Docuforms Inc. Chimney Condition Report With Check Off Boxes Pack Of 100 Triplicate Forms (99410)
- DEFLECTO Deflect-O 70801 Eight-Pocket Business Card Holder Capacity 400 Cards Clear (70801)
- PARTNERS BRAND Jumbo Mailing Tubes, 5" x 60", Kraft, 15/Case (P5060KHD)
- PARTNERS BRAND Corrugated Boxes, 6"x4"x4", Kraft, PK25 (644)
- PARTNERS BRAND Corrugated Boxes, 12" x 10" x 10", White, 25/Bundle (121010W)
- PARTNERS BRAND Triangle Mailing Tubes, 3" x 18 1/4", White, 50/Bundle (MTM318)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 18", Kraft, 24/Case (P3018K)
- PARTNERS BRAND Flat Corrugated Boxes, 12" x 8" x 3", Kraft, 25/Bundle (1283)
- PARTNERS BRAND Corrugated Mailers, 6 1/2" x 2 3/4" x 2 1/2", White, 50/Bundle (MRX3X)
- Partners Brand Mailing Tubes & Cartons