Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 3" x 3" x 2", White, 50/Bundle
Mfr # M332
Zoro # G4911448
product price: $32.25
/pk 50, $0.65/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Product Information
- Brand Partners Brand
- MFR # M332
- Zoro # G4911448
- UPC # 812578006908
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 3x3x2", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailers,3x3x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 13" x 12", Kraft, 25/Bundle (22XL11)
- PENTEL Gel Roller Roller Pen, Medium 0.7 mm, Black PK12 (PENK497A)
- PARTNERS BRAND Edge Protectors - Cased, .120, 3" x 3" x 36", White, 80/Case (EP3336120BX)
- SPARCO Stretch Film, Heavyweight, 80 Gauge, 8"x1500' RL, 4/CT, Black PK (SPR56016)
- PARTNERS BRAND Corrugated Mailers, 9" x 2" x 2", White, 50/Bundle (M922)
- PARTNERS BRAND Flat Corrugated Boxes, 14" x 11" x 4 1/2", Kraft, 25/Bundle (14114)
- PARTNERS BRAND Jumbo Mailing Tubes, 5" x 72", Kraft, 15/Case (P5072KHD)
- PARTNERS BRAND Corrugated Mailers, 8" x 8" x 4", White, 50/Bundle (M884)
- PARTNERS BRAND Heavy-Duty Mailing Tubes with Caps, 4" x 24", Kraft, 12/Case (P4024KHD)
- PARTNERS BRAND Jumbo Mailing Tubes, 8" x 60", Kraft, 10/Case (P8060KHD)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 14" x 8" x 6", Kraft, 25/Bundle (MD1486)
- Partners Brand Mailing Tubes & Cartons