Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 12" x 9" x 2", White, 50/Bundle
Mfr # MLR1292
Zoro # G4912507
product price: $255.99
/pk 50, $5.12/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Product Information
- Brand Partners Brand
- MFR # MLR1292
- Zoro # G4912507
- UPC # 841436089043
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 12x9x2", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailer,12x9x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-STAMP2 Stamp, Blue, Emailed, 1-5/8"x1/2" (035577)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 8", Kraft, 15/Bundle (22XM09)
- CAPSTONE STEM-Twisted Fairy Tales, Set of 4 Books (9781515829157)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 8", Kraft, 25/Bundle (11R251)
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 24", Kraft, 50/Case (P1524K)
- PARTNERS BRAND Triple Wall Octagon Bulk Bins, 46" x 38" x 24", Kraft, 5/Bundle (463824OCT)
- PARTNERS BRAND Easy-Fold Mailers, 24"x24"x2", White PK20 (M24242BF)
- PARTNERS BRAND Mailing Tubes with Caps, 2 1/2" x 48", Kraft, 34/Case (P2548K)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 38", Kraft, 24/Case (P3038K)
- PARTNERS BRAND Crimped End Mailing Tubes, 2-1/2" x 15", Kraft, 30/Case (S2515K)
- PARTNERS BRAND Mailing Tubes with Caps, 1 1/2" x 30", Kraft, 50/Case (P1530K)
- Partners Brand Mail Supplies