Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 10" x 4" x 2", Kraft, 50/Bundle
Mfr # M1042K
Zoro # G4912069
product price: $75.25
/pk 50, $1.51/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Product Information
- Brand Partners Brand
- MFR # M1042K
- Zoro # G4912069
- UPC # 841436040990
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 10x4x2", Kraft, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailers,10x4x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA KYOCERA/MITA COMP M2040dn/2540dn/2640Idn (TK-1172)
- C-LINE PRODUCTS Shop Ticket Holder, Self Adhesive, 9"x12", 50/BX, Clear 50PK (CLI70912)
- RITE IN THE RAIN Index Cards, Ruled, 3" x 5" Card Size (C991T)
- AVERY DENNISON Plastic Dividers, 8-Tab, Letter, 5 Sets, PK5 (12450)
- PARTNERS BRAND Premium Telescoping Tubes, 4" x 36", Kraft, 15/Case (TT4036K)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 20", Kraft, 24/Case (P3020K)
- PARTNERS BRAND Corrugated Mailers, 10" x 6" x 4", Kraft, 50/Bundle (M1064K)
- PARTNERS BRAND Corrugated Boxes, 25 1/8" x 8 3/8" x 17 1/2", Kraft, 15/Bundle (25817)
- PARTNERS BRAND Jumbo Mailing Tubes, 10" x 36", Kraft, 8/Case (P1036KHD)
- PARTNERS BRAND Triangle Mailing Tubes, 3" x 30 1/4", White, 50/Bundle (MTM330)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 38", Kraft, 24/Case (P3038K)
- Partners Brand Mail Supplies