Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 10" x 3" x 2", Kraft, 50/Bundle
Mfr # M1032K
Zoro # G2286739
product price: $108.99
/pk 50, $2.18/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Product Information
- Brand Partners Brand
- MFR # M1032K
- Zoro # G2286739
- UPC # 848109047829
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Mailer, 10x3x2", Kraft, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailer,10x3x2 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE 8-1/2" x 11" Black Meeting Notebook (0613208)
- CHARLES LEONARD Dry Erase Board, Two Sided Magnetic, Plain/Lined, PK3 (35135)
- BSC PREFERRED 12 x 12 x 7'' Corrugated Boxes, 25PK (S-4613)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 24 oz. (BD 24)
- PARTNERS BRAND Corrugated Boxes, 13 3/4" x 101/4x 9 1/8", Kraft, 25/Bundle (13109)
- PARTNERS BRAND Flat Corrugated Boxes, 18" x 18" x 5", Kraft, 25/Bundle (18185)
- PARTNERS BRAND Corrugated Mailers, 4" x 2" x 2", Kraft, 50/Bundle (M422K)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 24", Kraft, 24/Case (P3024K)
- PARTNERS BRAND Corrugated Mailers, 14" x 6" x 2", White, 50/Bundle (M1462)
- PARTNERS BRAND Mailing Tubes with Caps, 1 1/2" x 15", Kraft, 50/Case (P1515K)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 3" x 30", Kraft, 24/Case (P3030KHD)
- Partners Brand Mailer Cartons