Shop All Corrugated Pads
Partners Brand
Corrugated Layer Pads, 17 7/8" x 17 7/8", Kraft, 50/Bundle
Mfr # SP17
Zoro # G4912750
product price: $73.59
/pk 50, $1.47/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 7/8"
- Width 17 7/8"
- Color Kraft
- Material 200#/ECT-32 Single Wall Corrugated
Product Information
- Brand Partners Brand
- MFR # SP17
- Zoro # G4912750
- UPC # 841436036474
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 17 7/8" |
Width | 17 7/8" |
Details
Item | Corrugated Layer Pads,17-7/8x17-7/8,PK50 |
Color | Kraft |
Material | 200#/ECT-32 Single Wall Corrugated |
Description
Corrugated Layer Pads,17-7/8x17-7/8,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 11-3/4" x 10-3/4" x 2-1/4", White, 50/Bundle (55VK69)
- DECKER TAPE PRODUCTS Label, DL2266, DO NOT DOUBLE STACK, 3" X 5" (DL2266)
- LATHEM TIME Weekly Time Card, Manilla, PK100 (M2100)
- REDI-TAG Tab, Alphabet, A-Z, Side, We Pk (RTG31005)
- PARTNERS BRAND Plastic Corrugated Sheets, 48" x 96", Blue, 10/Bundle (PCS4896BL)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 48" x 250', Kraft, 1/Roll (SF48)
- PARTNERS BRAND Corrugated Layer Pads, 5 7/8" x 5 7/8", Kraft, 100/Bundle (SP55)
- PARTNERS BRAND Honeycomb Sheets, 40" x 48" x 1/2", Kraft, 80/Skid (HC4048015)
- PARTNERS BRAND Chipboard Pads, 9" x 12", Kraft, 825/Case (CP912)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 11" x 17", Kraft, 375/Case (CPHD1117)
- PARTNERS BRAND Chipboard Pads, 8 1/2" x 11", White, 960/Case (CP8511W)
- Partners Brand Protective Packaging