Shop All Corrugated Pads
Partners Brand
Corrugated Layer Pads, 11 7/8" x 19 7/8", Kraft, 100/Bundle
Mfr # SP1119
Zoro # G4912656
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19 7/8"
- Width 11 7/8"
- Color Kraft
- Material 200#/ECT-32 Single Wall Corrugated
Product Information
- Brand Partners Brand
- MFR # SP1119
- Zoro # G4912656
- UPC # 841436059473
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 19 7/8" |
Width | 11 7/8" |
Details
Item | Corrugated Layer Pad,11-7/8x19-7/8,PK100 |
Color | Kraft |
Material | 200#/ECT-32 Single Wall Corrugated |
Description
Corrugated Layer Pad,11-7/8x19-7/8,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPYSTAR Genuine OEM Cyan Tonner Cartridge 12K YLD (TK8349C)
- PARTNERS BRAND Kraft Paper Roll, 30#, 40" x 1,200', Kraft, 1 Roll (KP4030)
- UNIVERSAL ONE Staples, Chisel Point Strip, 1/4inL, PK5000 (UNV79000)
- ZORO SELECT Bulletin/Whiteboard Combination 24"H x 36"W (1NUH2)
- PARTNERS BRAND Honeycomb Sheets, 40" x 48" x 1/2", Kraft, 80/Skid (HC4048015)
- PARTNERS BRAND Chipboard Pads, 40" x 48", Kraft, 500/Case (CP4048)
- PARTNERS BRAND Chipboard Pads, 24" x 36", Kraft, 110/Case (CP2436)
- PARTNERS BRAND Corrugated Rib Runners, 2' x 105', Black, 1/Each (MAT424)
- PARTNERS BRAND Corrugated Layer Pads, 5 7/8" x 5 7/8", Kraft, 100/Bundle (SP55)
- PARTNERS BRAND Heavy Duty Chipboard Pads, 40" x 48", Kraft, 400/Case (CPHD4048)
- ZORO SELECT Plastic Corrugated Sheets, 40" x 48", White, 10/Bundle (55VK18)
- Partners Brand Corrugated Pads