Shop All Mailer Cartons
Partners Brand
Corrugated Boxes, 36" x 35" x 40", Kraft, 5/Bundle
Mfr # 363540
Zoro # G4913889
product price: $176.99
/pk 5, $35.40/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$176.99
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Product Information
- Brand Partners Brand
- MFR # 363540
- Zoro # G4913889
- UPC # 812578006830
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Boxes, 36x35x40", Kraft, 5PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Boxes,36x35x40 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Avery, Postcards For Inkjet/laser Printers, 4 1/4 X 5 1/2, Ivory, 100PK (5919)
- ZORO SELECT Strapping, Polyester Cord, 5250 ft. L (16P066)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Red Ink, Black Barrel, PK12 PK (2096136)
- ENCORE PACKAGING Encore Packaging Stretch Wrap Dispenser, T-Handle, For 12"-20"W Roll (EP-810)
- PARTNERS BRAND Flat Corrugated Boxes, 30" x 30" x 6", Kraft, 15/Bundle (30306)
- PARTNERS BRAND Corrugated Boxes, 21 3/8" x 15 5/8" x 9 1/2", Kraft, 20/Bundle (21159)
- PARTNERS BRAND Corrugated Boxes, 16" x 16" x 15", Kraft, 25/Bundle (161615)
- PARTNERS BRAND Plastic End Caps, 2 1/2", White, 100/Case (MTCAP25)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 30", White, 25/Bundle (M3330)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 20", White, 24/Case (P3020W)
- PARTNERS BRAND Corrugated Mailers, 9" x 5" x 3", White, 50/Bundle (M953)
- Partners Brand Mail Supplies