Shop All Shipping Cartons
Partners Brand
Corrugated Boxes, 36" x 12" x 8", Kraft, 20/Bundle
Mfr # 36128
Zoro # G1239079
product price: $164.99
/pk 20, $8.25/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Product Information
- Brand Partners Brand
- MFR # 36128
- Zoro # G1239079
- UPC # 848109054483
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Boxes,36" x 12" x 8",Kr,Package Quantity 20 |
Description
Corrugated Boxes,36 In. x 12 In. x 8 In.,Kr,Package Quantity 20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 17" x 9" x 9", Kraft, 25/Bundle (11R234)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 20FT- Gray (WL-ED-PE-075-20-GY)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P17)
- PENTEL Lead Refills, 0.5mm, PK30 (PENC25HB)
- PARTNERS BRAND Square Mailing Tubes, 5" x 5" x 48", Kraft, 25/Bundle (M5548K)
- PARTNERS BRAND Telescoping Inner Boxes, 12" x 4" x 48", Kraft, 15/Bundle (T12448INNER)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 2" x 5", White, 500/Case (RTC26W)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 3" x 6", Kraft, 250/Case (RTS22)
- PARTNERS BRAND Corrugated Sheets, 60" x 72", Kraft, 5/Bundle (SP6072)
- PARTNERS BRAND Double Wall Boxes with Hand Holes, 24" x 12" x 12", Kraft, 15/Bundle (HD241212DWHH)
- ZORO SELECT Corrugated Mailers, 6" x 3" x 3", White, 50/Bundle (M633)
- Partners Brand Shipping Cartons