Shop All Shipping Cartons
Partners Brand
Corrugated Boxes, 22" x 15" x 10", Kraft, 25/Bundle
Mfr # 221510
Zoro # G1239045
product price: $177.99
/pk 25, $7.12/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Product Information
- Brand Partners Brand
- MFR # 221510
- Zoro # G1239045
- UPC # 848109054421
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Boxes,22" x 15" x 10",K,Package Quantity 25 |
Description
Corrugated Boxes,22 In. x 15 In. x 10 In.,K,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Postcards, Uncoated, Two-Sided Pri, PK80 (5889)
- AVERY Cards, Tent, Arched, Wht, 100Pk (AVE35700)
- HARVEST Harvest LM183 Pink 18 in. Simple Backpack; School Bag; Day Pack & Book Bag (LM183 Pink)
- SHARPIE Black, Blue, Lavender, Turquoise, Green, Orange, Pink, Purple Twin Tip Permanent Marker, 8 PK (33861PP)
- PARTNERS BRAND Double Wall Boxes, 20" x 14" x 6", Kraft, 15/Bundle (HD20146DW)
- PARTNERS BRAND Carton Sizer/Reducer, 1/Each (SIZER)
- PARTNERS BRAND Long Corrugated Boxes, 50" x 12" x 12", Kraft, 10/Bundle (501212)
- PARTNERS BRAND Double Wall Gaylord Bottom, 36" x 36" x 36", Kraft, 5/Bundle (GL363636DW)
- PARTNERS BRAND Stationery Set-Up Cartons, 3 3/4" x 2 1/4" x 1 3/4", Gray Leatherette, 100/Case (BC1)
- PARTNERS BRAND #2 Moving Shipping Box Combo Pack, Kraft, 1 Kit (MBCOMBO2)
- FECHOMETAL USA Stainless Steel Band 5/8"X0.030"X100Ft, Blue Plastic Dispenser (FTA630715835PB)
- Partners Brand Shipping Cartons