Shop All Mailer Cartons
Partners Brand
Corrugated Boxes, 18" x 14" x 12", Kraft, 10/Bundle
Mfr # 181412RP10
Zoro # G6067737
product price: $56.39
/pk 10, $5.64/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Width 14"
- Material 200#/ECT-32 Corrugated
- Maximum Weight 13.2
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # 181412RP10
- Zoro # G6067737
- UPC # 848109050997
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 18" |
Width | 14" |
Height | 12" |
Details
Item | Box,Corrugated,18x14x12",PK10 |
Material | 200#/ECT-32 Corrugated |
Maximum Weight | 13.2 |
Color | Kraft |
Description
Box,Corrugated,18x14x12 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Carton Tape, Clear, 3 In. x 60 Yd., PK24 (GI176-00G)
- DUKAL Pen- Flex- Black Ink (FPNK02)
- MALIN CO Baling Wire, 0.0286Dia, 458ft (10-0286-001S)
- OPTIMA SCALES Optima Scales OP-924B-3000 General Purpose Crane Scale - 3000 lbs x 1 lb. LCD Display (OP-924B-3000)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 60", Kraft, 10/Case (P6060KHD)
- PARTNERS BRAND Corrugated Boxes, 18 1/2" x 12 1/2" x 14", Kraft, 20/Bundle (181214)
- PARTNERS BRAND Corrugated Boxes, 15" x 12" x 10", White, 25/Bundle (151210W)
- PARTNERS BRAND Wardrobe Hanger Bar, 24", Silver, 1/Each (BAR24)
- PARTNERS BRAND Corrugated Boxes, 16" x 16" x 15", Kraft, 25/Bundle (161615)
- PARTNERS BRAND Corrugated Boxes, 16" x 9" x 9", Kraft, 25/Bundle (1699)
- PARTNERS BRAND Triangle Mailing Tubes, 3" x 30 1/4", White, 50/Bundle (MTM330)
- Partners Brand Mailer Cartons