Shop All Shipping Cartons
Partners Brand
Corrugated Boxes, 13" x 8" x 6", Kraft, 25/Bundle
Mfr # 1386
Zoro # G1365578
product price: $131.99
/pk 25, $5.28/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Product Information
- Brand Partners Brand
- MFR # 1386
- Zoro # G1365578
- UPC # 848109054261
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Boxes,13" x 8" x 6",Kra,Package Quantity 25 |
Description
Corrugated Boxes,13 In. x 8 In. x 6 In.,Kra,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" x 4" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHN6)
- SEIKO INSTRUMENTS SelfAdhesive Large Address Label, Wht, PK2 (SLP-2RLE)
- ACROPRINT Ribbon, Blue (20-0106-002)
- SWINGLINE SpeedPro Electric Stapler, Full, 45 Sheet (S7042141)
- PARTNERS BRAND Square Mailing Tubes, 5" x 5" x 48", Kraft, 25/Bundle (M5548K)
- PARTNERS BRAND Heavy-Duty Telescoping Inner Boxes, 48" x 6" x 38", Kraft, 10/Bundle (T48638INHD)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 12" x 12" x 10", Kraft, 25/Bundle (MD121210)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 7 1/4" x 2" x 7 1/4", White, 250/Case (RTC57W)
- PARTNERS BRAND Top Loading Self-Adhesive Holder, 9" x 12", Clear, 50/Case (JTH254)
- PARTNERS BRAND Double Wall Boxes, 24" x 24" x 30", Kraft, 5/Bundle (HD242430DW)
- ZORO SELECT Shipping Box, 16x14x10 in (55NM66)
- Partners Brand Shipping & Moving Boxes