Shop All Kraft Paper
Partners Brand
Colored Kraft Paper, 50#, 36", Yellow, 1/Roll
Mfr # KP3650YE
Zoro # G4919960
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 44.18
- Length 1000'
- Width 36"
- Color Yellow
Product Information
- Brand Partners Brand
- MFR # KP3650YE
- Zoro # G4919960
- UPC # 029444670815
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 1000' |
Width | 36" |
Details
Item | Colored Kraft Paper,50,36",Yellow |
Basis Weight | 44.18 |
Color | Yellow |
Description
Colored Kraft Paper,50,36 In.,Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Extruded Modeling Clay, Assorted Colors, PK36 (PAC4080-01)
- BOSTITCH Ascend Stapler, Desk, Red (B210R-RED)
- ZORO SELECT 24" x 16" Open Poly Bags, 3 mil, Clear (5DHK0)
- PANDUIT Adhesive Laser/Ink Jet Label, PK2500 (LJSL5-Y3-2.5)
- PARTNERS BRAND Kraft Paper Roll, 30#, 48" x 1,200', Kraft, 1 Roll (KP4830)
- PARTNERS BRAND Crinkle Paper, 10 lb., Teal, 1/Case (CP10R)
- PARTNERS BRAND Kraft Paper Roll, 40#, 15" x 900', Kraft, 1 Roll (KP1540)
- PARTNERS BRAND Colored Kraft Paper, 50#, 36", Black, 1/Roll (KP3650BK)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 24"x300', Kraft (IKP2460)
- PARTNERS BRAND Kraft Paper Sheet, 30#, 18" x 24", Kraft, 1667/Case (KPS182430)
- PARTNERS BRAND Bogus Kraft Paper Roll, 50#, 12" x 720', Gray, 1 Roll (KPB1250)
- Partners Brand Protective Packaging