Shop All Cable Ties
Partners Brand
Colored Cable Ties, 40#, 8", Fluorescent Pink, 1000/Case
Mfr # CT444L
Zoro # G5727060
product price: $55.35
/pk 1000, $0.06/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Width .140"
- Tensile Strength 40 lb.
- Freight Class 70
Product Information
- Brand Partners Brand
- MFR # CT444L
- Zoro # G5727060
- UPC # 848109026213
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8" |
Width | .140" |
Details
Color | Fluorescent Pink |
Item | Cable Tie |
Tensile Strength | 40 lb. |
Freight Class | 70 |
Description
Fluorescent Pink Cable Ties,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE Pro 6-Outlet Surge Protector Wall Outlet Adapter, White, 38431 (38431)
- QUICKCABLE Spiral Wrap 1/8" I.D.-1/16"-1/2" (503251-100)
- EATON Surge Protection Device, 3 Phase, 277/480V AC Wye, 3 Poles, 4 Wires (SP1-480Y)
- LEVITON Straight Blade Connector, 15A, 5-15R (5259-VY)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Fluorescent Green, 1000/Case (CT444G)
- PARTNERS BRAND Cable Ties, 40#, 9", Natural, 1000/Case (CT940)
- PARTNERS BRAND Cable Ties, 50#, 18", Fluorescent Orange, 500/Case (CT185H)
- PARTNERS BRAND Identification Cable Ties, 120#, 9", Yellow, 100/Case (CTID86)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Yellow, 1000/Case (CT433C)
- PARTNERS BRAND UV Cable Ties, 40#, 5 1/2", Black, 1000/Case (CTUV540)
- COMMERCIAL ELECTRIC 14 in. 50LB UV Black Cable Tie (B14S0C)
- Partners Brand Cable Ties