Shop All Cable Ties
Partners Brand
Colored Cable Ties, 40#, 5 1/2", Red, 1000/Case
Mfr # CT433B
Zoro # G4920408
product price: $46.19
/pk 1000, $0.05/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.14"
- Tensile Strength 40 lb.
- Material Nylon
- Features Tamper Proof
- Product Type Cable Tying
Product Information
- Brand Partners Brand
- MFR # CT433B
- Zoro # G4920408
- UPC # 841436057202
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 5.5" |
Width | 0.14" |
Details
Color | Red |
Item | Cable Tie |
Tensile Strength | 40 lb. |
Material | Nylon |
Features | Tamper Proof |
Product Type | Cable Tying |
Product Name | CT433B Cable Tie |
Additional Information | Tamper Proof |
Product Material | Nylon |
Cable Manager Type | Cable Tie |
Product Color | Red |
Freight Class | 70 |
Description
Colored Cable Ties,40,5-1/2 In.,Red,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Noise Shield, 4"x3ft, Two-Piece (SD4EMI)
- MERSEN Add-on Switch Quick Connect (AOS-Q)
- CRYDOM Solid State Relay, 3 to 15VDC, 18A (EZ240D18)
- CONDOR USA Unloader Valve, MDR3 Series, Standard (EV3Wi)
- PARTNERS BRAND Cable Ties, 40#, 8", Natural, 1000/Case (CT840)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Yellow, 1000/Case (CT444C)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Blue, 1000/Case (CT433D)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Red, PK1000 (CT444B)
- PARTNERS BRAND Cable Ties, 40#, 10", Natural, 1000/Case (CT1040)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Pink, 1000/Case (CT422L)
- PANDUIT 11-13/32" L, 9/64" W, Black Plastic Cable Tie, Tensile Strength: 40 lb. (PLT3I-M30)
- Partners Brand Cable Ties