Shop All Plastic Sheets
Partners Brand
Clear Poly Sheeting, 8 x 200 ft., 2 Mil, Clear 200 ft. L x 96" W x
Mfr # CF208C
Zoro # G6599470
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Width 96"
- Plastic Length 200 ft.
- Plastic Color Clear
- Color Clear
- Length 200 ft.
Product Information
- Brand Partners Brand
- MFR # CF208C
- Zoro # G6599470
- UPC # 841436053242
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 96" |
Plastic Length | 200 ft. |
Length | 200 ft. |
Width | 96" |
Details
Item | Poly Sheeting,8 x 200 ft.,2 Mil,Clear |
Plastic Color | Clear |
Color | Clear |
Description
Poly Sheeting,8 x 200 ft.,2 Mil,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Sheet Stock 48" L x 12" W x 0.750" Thick (PS-UHMW-RCY-24)
- ZORO SELECT Silicone Round Cord, 4 mm D, 50' L, 70A, Red (ZUSA-RC-1473)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7325 in Overall Width, Style: Trim with a Top Bulb (3100B3X3/16A-25)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- PARTNERS BRAND Clear Poly Sheeting, 20 x 100 ft., 4 Mil, Clear 100 ft. L x 20 ft. W x (CF420C)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 200 ft., 2 Mil, Clear 200 ft. L x 48" W x (CF204C)
- PARTNERS BRAND Clear Poly Sheeting, 10 x 100 ft., 6 Mil, Clear 100 ft. L x 10 ft. W x (CF610C)
- PARTNERS BRAND Clear Poly Sheeting, 8 x 200 ft., 1 Mil, Clear 200 ft. L x 96" W x (CF108C)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 100 ft., 4 Mil, Clear 100 ft. L x 48" W x (CF404C)
- PARTNERS BRAND Clear Poly Sheeting, 12 x 200 ft., 2 Mil, Clear 200 ft. L x 12 ft. W x (CF212C)
- PARTNERS BRAND Clear Poly Sheeting, 3 x 100 ft., 4 Mil, Clear 100 ft. L x 36" W x (CF403C)
- Partners Brand Plastic Sheets