Shop All Plastic Sheets
Partners Brand
Clear Poly Sheeting, 8 x 100 ft., 4 Mil, Clear 100 ft. L x 96" W x
Mfr # CF408C
Zoro # G6599498
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Width 96"
- Plastic Length 100 ft.
- Plastic Color Clear
- Color Clear
- Width 96"
Product Information
- Brand Partners Brand
- MFR # CF408C
- Zoro # G6599498
- UPC # 841436053297
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Plastic Width | 96" |
Plastic Length | 100 ft. |
Width | 96" |
Length | 100 ft. |
Details
Item | Poly Sheeting,8 x 100 ft.,4 Mil,Clear |
Plastic Color | Clear |
Color | Clear |
Description
Poly Sheeting,8 x 100 ft.,4 Mil,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0010x7/8 ID, Pk10 (25181)
- PRECISION BRAND Arbor Shim, 0.0930x7/8 ID, Pk10 (25198)
- ONLINEMETALS 1.25" UHMW Round Rod Black Oversized (23173)
- ZORO SELECT Tapered Cork, Trade Size 000, PK100 (4NMA4)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 100 ft., 4 Mil, Clear 100 ft. L x 48" W x (CF404C)
- PARTNERS BRAND Clear Poly Sheeting, 8 x 200 ft., 1 Mil, Clear 200 ft. L x 96" W x (CF108C)
- PARTNERS BRAND Black Poly Sheeting, 20 x 100 ft., 4 Mil, Black 100 ft. L x 20 ft. W x (CF420B)
- PARTNERS BRAND Clear Poly Sheeting, 6 x 200 ft., 1 Mil, Clear 200 ft. L x 72" W x (CF106C)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 200 ft., 2 Mil, Clear 200 ft. L x 48" W x (CF204C)
- PARTNERS BRAND Clear Poly Sheeting, 3 x 100 ft., 4 Mil, Clear 100 ft. L x 36" W x (CF403C)
- USA INDUSTRIALS White UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 24" L x 24" W x 1-3/4" Thick (BULK-PS-UHMW-953)
- Partners Brand Plastic Sheets