Shop All Plastic Sheets
Partners Brand
Clear Poly Sheeting, 6 x 200 ft., 2 Mil, Clear 200 ft. L x 72" W x
Mfr # CF206C
Zoro # G6599516
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Width 72"
- Plastic Length 200 ft.
- Plastic Color Clear
- Color Clear
- Width 72"
Product Information
- Brand Partners Brand
- MFR # CF206C
- Zoro # G6599516
- UPC # 841436053235
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Plastic Width | 72" |
Plastic Length | 200 ft. |
Width | 72" |
Length | 200 ft. |
Details
Item | Poly Sheeting,6 x 200 ft.,2 Mil,Clear |
Plastic Color | Clear |
Color | Clear |
Description
Poly Sheeting,6 x 200 ft.,2 Mil,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Type 1 Plastic Sheet 36" L x 12" W x 1/4" Thick (BULK-PS-PVC-71)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 2-1/2" W (BULK-PS-UHMW-817)
- K&S PRECISION METALS ROD BRASS .020X12""5PK (8159)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-23)
- PARTNERS BRAND Clear Poly Sheeting, 8 x 200 ft., 1 Mil, Clear 200 ft. L x 96" W x (CF108C)
- PARTNERS BRAND Clear Poly Sheeting, 6 x 200 ft., 1 Mil, Clear 200 ft. L x 72" W x (CF106C)
- PARTNERS BRAND Black Poly Sheeting, 12 x 100 ft., 6 Mil, Black 100 ft. L x 12 ft. W x (CF612B)
- PARTNERS BRAND Clear Poly Sheeting, 10 x 100 ft., 6 Mil, Clear 100 ft. L x 10 ft. W x (CF610C)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 200 ft., 2 Mil, Clear 200 ft. L x 48" W x (CF204C)
- PARTNERS BRAND Clear Poly Sheeting, 8 x 100 ft., 4 Mil, Clear 100 ft. L x 96" W x (CF408C)
- ZORO SELECT Clear Polyester Film Stock 25 ft. L x 36" W x 0.01" Thick (BULK-PF-PET-46)
- Partners Brand Plastic Sheets