Shop All Plastic Sheets
Partners Brand
Clear Poly Sheeting, 6 x 200 ft., 1 Mil, Clear 200 ft. L x 72" W x
Mfr # CF106C
Zoro # G6599525
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Width 72"
- Plastic Length 200 ft.
- Plastic Color Clear
- Color Clear
- Length 200 ft.
Product Information
- Brand Partners Brand
- MFR # CF106C
- Zoro # G6599525
- UPC # 841436053181
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Plastic Width | 72" |
Plastic Length | 200 ft. |
Length | 200 ft. |
Width | 72" |
Details
Item | Poly Sheeting,6 x 200 ft.,1 Mil,Clear |
Plastic Color | Clear |
Color | Clear |
Description
Poly Sheeting,6 x 200 ft.,1 Mil,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polyester Film Stock 50 ft. L x 36" W x 0.01" Thick (BULK-PF-PET-47)
- ONLINEMETALS 0.625" Acetal Round Rod (Copolymer) Natural (21235)
- GLAZELOCK 1-1/2" x 7-3/4" Tapered Wedge Shims Black (12 Count), Case of 24 Boxes (GL-H8)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 3 in W (ha.25x3-72)
- PARTNERS BRAND Clear Poly Sheeting, 8 x 100 ft., 4 Mil, Clear 100 ft. L x 96" W x (CF408C)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 100 ft., 4 Mil, Clear 100 ft. L x 48" W x (CF404C)
- PARTNERS BRAND Clear Poly Sheeting, 10 x 100 ft., 4 Mil, Clear 100 ft. L x 10 ft. W x (CF410C)
- PARTNERS BRAND Clear Poly Sheeting, 6 x 100 ft., 6 Mil, Clear 100 ft. L x 72" W x (CF606C)
- PARTNERS BRAND Clear Poly Sheeting, 10 x 100 ft., 6 Mil, Clear 100 ft. L x 10 ft. W x (CF610C)
- PARTNERS BRAND Clear Poly Sheeting, 12 x 200 ft., 2 Mil, Clear 200 ft. L x 12 ft. W x (CF212C)
- PROFESSIONAL PLASTICS Clear/Blue PVC Sheet, 0.375 X 48.000 X 96.000 [Each] (SPVCCB.375X48.000X96.000)
- Partners Brand Plastic Sheets