Shop All Plastic Sheets
Partners Brand
Clear Poly Sheeting, 6 x 100 ft., 4 Mil, Clear 100 ft. L x 72" W x
Mfr # CF406C
Zoro # G6599559
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Width 72"
- Plastic Length 100 ft.
- Plastic Color Clear
- Color Clear
- Width 72"
Product Information
- Brand Partners Brand
- MFR # CF406C
- Zoro # G6599559
- UPC # 841436053280
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Plastic Width | 72" |
Plastic Length | 100 ft. |
Width | 72" |
Length | 100 ft. |
Details
Item | Poly Sheeting,6 x 100 ft.,4 Mil,Clear |
Plastic Color | Clear |
Color | Clear |
Description
Poly Sheeting,6 x 100 ft.,4 Mil,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, Silicone, 1/16 in. Thick, 10 ft., 30A (BULK-RS-S30-72)
- ZORO SELECT Rubber Strip, Silicone, 3/8"Th, 36"x2", 60A (BULK-RS-S60-795)
- ZORO SELECT Precision Ball, Chrome, 5/16In, Pk100 (4RJG2)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83031)
- PARTNERS BRAND Clear Poly Sheeting, 20 x 100 ft., 4 Mil, Clear 100 ft. L x 20 ft. W x (CF420C)
- PARTNERS BRAND Black Poly Sheeting, 20 x 100 ft., 4 Mil, Black 100 ft. L x 20 ft. W x (CF420B)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 200 ft., 2 Mil, Clear 200 ft. L x 48" W x (CF204C)
- PARTNERS BRAND Clear Poly Sheeting, 12 x 200 ft., 2 Mil, Clear 200 ft. L x 12 ft. W x (CF212C)
- PARTNERS BRAND Black Poly Sheeting, 12 x 100 ft., 6 Mil, Black 100 ft. L x 12 ft. W x (CF612B)
- PARTNERS BRAND Clear Poly Sheeting, 6 x 100 ft., 6 Mil, Clear 100 ft. L x 72" W x (CF606C)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 72" L x 48" W x 1/8" Thick (BULK-PS-PVC-413)
- Partners Brand Plastic Sheets