Shop All Plastic Sheets
Partners Brand
Clear Poly Sheeting, 4 x 200 ft., 2 Mil, Clear 200 ft. L x 48" W x
Mfr # CF204C
Zoro # G6599610
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Width 48"
- Plastic Length 200 ft.
- Plastic Color Clear
- Color Clear
- Width 48"
Product Information
- Brand Partners Brand
- MFR # CF204C
- Zoro # G6599610
- UPC # 841436053228
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 200 ft. |
Width | 48" |
Length | 200 ft. |
Details
Item | Poly Sheeting,4 x 200 ft.,2 Mil,Clear |
Plastic Color | Clear |
Color | Clear |
Description
Poly Sheeting,4 x 200 ft.,2 Mil,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 3/4" Overall Width, Style: Trim with a Side Bulb (3062B3X1/16C-25)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.102mm (316-004-6-50)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 36 in W, 1.5 in H, Galvanized Steel Finish (22188S150-C4)
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 12" L x 8" W x 1" Thick (BULK-PS-NYL-421)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 100 ft., 4 Mil, Clear 100 ft. L x 48" W x (CF404C)
- PARTNERS BRAND Clear Poly Sheeting, 20 x 100 ft., 4 Mil, Clear 100 ft. L x 20 ft. W x (CF420C)
- PARTNERS BRAND Clear Poly Sheeting, 6 x 200 ft., 1 Mil, Clear 200 ft. L x 72" W x (CF106C)
- PARTNERS BRAND Black Poly Sheeting, 12 x 100 ft., 6 Mil, Black 100 ft. L x 12 ft. W x (CF612B)
- PARTNERS BRAND Clear Poly Sheeting, 8 x 100 ft., 4 Mil, Clear 100 ft. L x 96" W x (CF408C)
- PARTNERS BRAND Clear Poly Sheeting, 6 x 100 ft., 6 Mil, Clear 100 ft. L x 72" W x (CF606C)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 72" L x 48" W x 1/2" Thick (BULK-PS-UHMW-520)
- Partners Brand Plastic Sheets