Shop All Plastic Sheets
Partners Brand
Clear Poly Sheeting, 4 x 200 ft., 1 Mil, Clear 200 ft. L x 48" W x
Mfr # CF104C
Zoro # G6599629
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Width 48"
- Plastic Length 200 ft.
- Plastic Color Clear
- Color Clear
- Width 48"
Product Information
- Brand Partners Brand
- MFR # CF104C
- Zoro # G6599629
- UPC # 841436053174
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 200 ft. |
Width | 48" |
Length | 200 ft. |
Details
Item | Poly Sheeting,4 x 200 ft.,1 Mil,Clear |
Plastic Color | Clear |
Color | Clear |
Description
Poly Sheeting,4 x 200 ft.,1 Mil,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" High Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-NHS70-14)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 3" W x 2" Thick (BULK-PS-UHMW-260)
- ZORO SELECT Rubber, Buna-N, 1/4"Thick, 12"x12", 60A (BULK-RS-H60-54)
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 3.00 ID X 4.50 OD X 26.000 [Each] (TNYLMD3.000X4.500X26.000)
- PARTNERS BRAND Clear Poly Sheeting, 8 x 100 ft., 4 Mil, Clear 100 ft. L x 96" W x (CF408C)
- PARTNERS BRAND Black Poly Sheeting, 12 x 100 ft., 6 Mil, Black 100 ft. L x 12 ft. W x (CF612B)
- PARTNERS BRAND Clear Poly Sheeting, 3 x 100 ft., 4 Mil, Clear 100 ft. L x 36" W x (CF403C)
- PARTNERS BRAND Clear Poly Sheeting, 20 x 100 ft., 4 Mil, Clear 100 ft. L x 20 ft. W x (CF420C)
- PARTNERS BRAND Clear Poly Sheeting, 6 x 100 ft., 6 Mil, Clear 100 ft. L x 72" W x (CF606C)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 100 ft., 4 Mil, Clear 100 ft. L x 48" W x (CF404C)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 24" L x 24" W x 3" Thick (BULK-PS-UHMWB-201)
- Partners Brand Plastic Sheets