Shop All Plastic Sheets
Partners Brand
Clear Poly Sheeting, 24 x 100 ft., 4 Mil, Clear 100 ft. L x 24 ft. W x
Mfr # CF424C
Zoro # G6599708
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Width 24 ft.
- Plastic Length 100 ft.
- Plastic Color Clear
- Color Clear
- Width 24 ft.
Product Information
- Brand Partners Brand
- MFR # CF424C
- Zoro # G6599708
- UPC # 841436053341
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24 ft. |
Plastic Length | 100 ft. |
Width | 24 ft. |
Length | 100 ft. |
Details
Item | Poly Sheeting,24 x 100 ft.,4 Mil,Clear |
Plastic Color | Clear |
Color | Clear |
Description
Poly Sheeting,24 x 100 ft.,4 Mil,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE PK 25 (876250)
- PRECISION BRAND Wedge Shims, Flexible, White, PK30 (48820)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (20161_24_0)
- ZORO SELECT Aluminum Round Tube 6061, 24 in Overall L (6844_24_0)
- PARTNERS BRAND Clear Poly Sheeting, 20 x 100 ft., 4 Mil, Clear 100 ft. L x 20 ft. W x (CF420C)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 100 ft., 4 Mil, Clear 100 ft. L x 48" W x (CF404C)
- PARTNERS BRAND Clear Poly Sheeting, 10 x 100 ft., 4 Mil, Clear 100 ft. L x 10 ft. W x (CF410C)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 200 ft., 2 Mil, Clear 200 ft. L x 48" W x (CF204C)
- PARTNERS BRAND Clear Poly Sheeting, 6 x 100 ft., 6 Mil, Clear 100 ft. L x 72" W x (CF606C)
- PARTNERS BRAND Clear Poly Sheeting, 12 x 200 ft., 2 Mil, Clear 200 ft. L x 12 ft. W x (CF212C)
- PLASKOLITE Plaskolite 11G0184A 30 x 32 x 0.08 Standard Acrylic Sheet; Pack Of 10 (374454)
- Partners Brand Plastic Sheets