Shop All Pallet Covers & Cushions
Partners Brand
Clear Pallet Cover, 68" W, 87" L
Mfr # PC180
Zoro # G6511009
product price: $989.99
/pk 50, $19.80/ea
Free Shipping & Returns
$989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 68"
- Length 87"
- Height 65"
Product Information
- Brand Partners Brand
- MFR # PC180
- Zoro # G6511009
- UPC # 841436036115
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 68" |
Length | 87" |
Height | 65" |
Details
Item | Pallet Cover |
Color | Clear |
Description
Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Pegboard Hooks, 9" Pegboard Hook (00-00363033-38)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 24"W x 72"H, 5 Shelves, Chrome (WEB570)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (HDCM48-18-2S1795)
- COPERNICUS Book Storage Bin, Plastic, Yellow (CEP-CC4069-Y)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 96" L (PC505)
- PARTNERS BRAND Clear Pallet Cover, 72" W, 54" L (PC183)
- PARTNERS BRAND Clear Pallet Cover, 52" W, 60" L (PC173)
- PARTNERS BRAND Black Pallet Cover, 48" W, 72" L (PC547)
- PARTNERS BRAND Anti-Slip Pallet Paper, 40" W, 48" L (KAS4840)
- PARTNERS BRAND HoneyComb Pallet Runner, 6" W, 48" L (HC4864R)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 48" L (PC536)
- Partners Brand Pallet Covers & Cushions