Shop All Pallet Covers & Cushions
Partners Brand
Clear Pallet Cover, 55" W, 75" L
Mfr # PC480
Zoro # G6511088
product price: $416.99
/pk 25, $16.68/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 55"
- Length 75"
Product Information
- Brand Partners Brand
- MFR # PC480
- Zoro # G6511088
- UPC # 841436062602
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 55" |
Length | 75" |
Height | 45" |
Details
Item | Pallet Cover |
Color | Clear |
Description
Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPP 2 Male NPS Threaded Dual Action Vent With 2Psi Spring, (HMVMN/20MM/027)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P12)
- AZAR DISPLAYS 2" Plastic Hook: 0.287" Dia., PK50 (800002-C)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 75" L (PC506)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 48" L (PC515)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 96" L (PC539)
- PARTNERS BRAND Black Pallet Cover, 48" W, 66" L (PC165)
- PARTNERS BRAND Clear Pallet Cover, 68" W, 82" L, 25 PK (PC482)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 97" L (PC170)
- POLAR PLUS Insulated Pallet Cover, Size 40x48x48" (DON-56)
- Partners Brand Pallet Covers & Cushions