Shop All Pallet Covers & Cushions
Partners Brand
Clear Pallet Cover, 52" W, 60" L
Mfr # PC173
Zoro # G6511255
product price: $493.99
/pk 50, $9.88/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 52"
- Length 60"
- Height 48"
Product Information
- Brand Partners Brand
- MFR # PC173
- Zoro # G6511255
- UPC # 841436036078
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 52" |
Length | 60" |
Height | 48" |
Details
Item | Pallet Cover |
Color | Clear |
Description
Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Fitting, Side Outlet Tee-E, Aluminum, 1 in Pipe Size (4UH97)
- QUANTUM STORAGE SYSTEMS Divider for Qus221, 6 PK (DUS221CL)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, Gray, 20 in L (30281GREY)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 63"H, 4 Shelves, Black (2KPK8)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 97" L (PC170)
- PARTNERS BRAND Clear Pallet Cover, 68" W, 87" L (PC180)
- PARTNERS BRAND Black Pallet Cover, 51" W, 73" L (PC548)
- PARTNERS BRAND Clear Pallet Cover, 72" W, 54" L (PC183)
- PARTNERS BRAND HoneyComb Pallet Runner, 6" W, 48" L (HC4864R)
- PARTNERS BRAND Anti-Slip Pallet Paper, 40" W, 48" L (KAS4840)
- PELICAN Pallet Cushion, Blue With T-Nut, PK96 (SKID MATE)
- Partners Brand Pallet Covers & Cushions