Shop All Pallet Covers & Cushions
Partners Brand
Clear Pallet Cover, 48" W, 96" L
Mfr # PC541
Zoro # G6511447
product price: $776.99
/pk 25, $31.08/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 48"
- Length 96"
- Height 48"
Product Information
- Brand Partners Brand
- MFR # PC541
- Zoro # G6511447
- UPC # 841436098953
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 48" |
Length | 96" |
Height | 48" |
Details
Item | Pallet Cover |
Color | Clear |
Description
Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pallet Racking Frame (PRTD-14-42-19)
- 80/20 Roller Wheel 39 Slot8 Nylon Blk (12017)
- ALERA 5-Shelf Wire Shelving Kit, 48w x 18d x 72h, Black Anthracite (ALESW654818BA)
- ECONOCO Folding, 4-Way Rack, Chrome (K150)
- PARTNERS BRAND Clear Pallet Cover, 72" W, 54" L (PC183)
- PARTNERS BRAND Clear Pallet Cover, 68" W, 82" L (PC120)
- PARTNERS BRAND Clear Pallet Cover, 52" W, 60" L (PC173)
- PARTNERS BRAND Clear Pallet Cover, 46" W, 72" L (PC134)
- PARTNERS BRAND HoneyComb Pallet Runner, 6" W, 48" L (HC4864R)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 96" L (PC505)
- PARTNERS BRAND Black Pallet Cover, 51" W, 73" L (PC548)
- Partners Brand Pallet Covers & Cushions