Shop All Shelving & Rack Accessories
Partners Brand
Chrome Poles, 63", 4/Case
Mfr # WSP634
Zoro # G4921780
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Chrome
- Height 63"
- Length 63"
- Net Weight 12.46
Product Information
- Brand Partners Brand
- MFR # WSP634
- Zoro # G4921780
- UPC # 848109005454
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Height | 63" |
Length | 63" |
Details
Item | Chrome Poles,63",PK4 |
Color | Chrome |
Material | Chrome |
Net Weight | 12.46 |
Description
Chrome Poles,63 In.,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Access Hole Drill Jig .201 (6120)
- FLOW WALL Long Hook, Hanging, 40 lb., Gray/Black (FSH-036-4)
- PRO-LINE Bolted Workstation, ESD Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB4)
- ZORO SELECT Side/Back Rail Kit, 60W x 30D x 3H, Gray (5W676)
- HILLMAN 4PK 2 WD Joiner (461672)
- VESTIL Gray Galvanized Steel Pallet Support Bar 38.5"L 1000lb Capacity (PSB-42)
- CON-TACT BRAND Grip Premium Drawer and Shelf Liner, Taupe 18".x10 Ft., PK15 (10F-C6Y3L-15)
- JOHN STERLING Shelf Standard Steel 45 in. (0201-45PM)
- KNAPE & VOGT SHELF STANDARD WHT 28""L (82 WH 28)
- KNAPE & VOGT Steel Heavy Duty Shelf Pilaster NA Ga 48 in L 250 lb (PK255 ZC 48)
- PRIME-LINE Plastic Shelf Hole Plugs, 5mm, White 48 Pack (U 10033)
- Partners Brand Shelving & Rack Accessories