Shop All Shelving & Rack Accessories
Partners Brand
Chrome Poles, 63", 2/Case
Mfr # WSP632
Zoro # G4921799
product price: $62.85
/pk 2, $31.43/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Chrome
- Height 63"
- Length 63"
- Net Weight 6.6
Product Information
- Brand Partners Brand
- MFR # WSP632
- Zoro # G4921799
- UPC # 848109005447
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Height | 63" |
Length | 63" |
Details
Item | Chrome Poles,63",PK2 |
Color | Chrome |
Material | Chrome |
Net Weight | 6.6 |
Description
Chrome Poles,63 In.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Machine Table, Steel, 24" W, 24" Height, 2000 lb., Straight (MT1-1824-24)
- AZAR DISPLAYS 2-Sided Pegboard Revolving Floor Display Panel Size: 16"W x 60"H (700250-BLK)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (F7711-24HG)
- ZORO SELECT Polyethylene Pallet, 48 in L, 40 in W, 6 1/8 in H (RACX FDA APPROVED)
- PARTNERS BRAND Chrome Poles, 63", 4/Case (WSP634)
- KNAPE & VOGT Steel Heavy Duty Shelf Pilaster 23 Ga. 36 in. L 250 lb (PK255 ZC 36)
- MOEN Arlys Bl Towel Shelf Rt Pkg (Y5794BL)
- PRIME-LINE Sliding Door Lock 2X3Clr (U 9842)
- DC CARGO 8' Black E-Track Kit - 4 Rails + Accessories (8PHET4K)
- NATIONAL HARDWARE Undershelf Hook Nickel (N245-837)
- KNAPE & VOGT 16.5" Ti Dual Standard (82 TI 16.5)
- Partners Brand Shelving & Rack Accessories