Shop All Corrugated Pads
Partners Brand
Chipboard Pads, 8 1/2" x 11", Kraft, 960/Case
Mfr # CP8511
Zoro # G4921887
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- Width 8 1/2"
- Color Kraft
- Material .022 Point Fibreboard
Product Information
- Brand Partners Brand
- MFR # CP8511
- Zoro # G4921887
- UPC # 841436036689
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 11" |
Width | 8 1/2" |
Details
Item | Chipboard Pads,8-1/2x11",PK960 |
Color | Kraft |
Material | .022 Point Fibreboard |
Description
Chipboard Pads,8-1/2x11 In.,PK960, Package Quantity 960
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGLOSS PRODUCTS Library Pockets, 3.5in. x 4.5in., Self-Adhesive, Manila, 300PK (15431)
- CANON E40 Black Laser Toner Cartridge 4K YLD (1491A002)
- PENDAFLEX File Folder 8-1/2" x 11", 1/2-Cut Tab, Assorted Colors, Pk12 (PFX10773)
- DACASSO Rustic Black Leather Pencil Cup (AG-1210)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 4" x 250', Kraft, 1 Roll (SF04)
- PARTNERS BRAND Chipboard Pads, 8" x 8", Kraft, 675/Case (CP88)
- PARTNERS BRAND Corrugated Sheets, 36" x 60", Kraft, 5/Bundle (SP3660)
- PARTNERS BRAND Corrugated Sheets, 48" x 48", White, 5/Bundle (SP4848W)
- PARTNERS BRAND Corrugated Sheets, 48" x 40", White, 5/Bundle (SP4048W)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 48" x 250', Kraft, 1/Roll (SF48)
- PARTNERS BRAND Corrugated Layer Pads, 7 7/8" x 7 7/8", Kraft, 100/Bundle (SP77)
- Partners Brand Protective Packaging