Shop All Corrugated Pads
Partners Brand
Chipboard Pads, 40" x 48", Kraft, 500/Case
Mfr # CP4048
Zoro # G4921911
product price: $1,425.99
/pk 500, $2.85/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,425.99
Free 30-Day Returns
Key Features
- Length 48"
- Width 40"
- Color Kraft
- Material .022 Point Fibreboard
Product Information
- Brand Partners Brand
- MFR # CP4048
- Zoro # G4921911
- UPC # 841436086479
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 48" |
Width | 40" |
Details
Item | Chipboard Pads,40"x48",Kraft,PK500 |
Color | Kraft |
Material | .022 Point Fibreboard |
Description
Chipboard Pads,40 In.x48 In.,Kraft,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Sharplet-2 Mechanical Pencil, 0.9 mm, HB (#2.5), Brown Barrel, PK12 (A129E)
- GET READY KIDS Duck Bigmouth Puppet (203)
- ZAGONE Zagone N1127 Last Laugh UV Reactive Evil Clown Latex Face Mask with Moving Mouth (N1127)
- BAW PLASTICS Laminating Pouch, 2-5/8x3-7/8, PK100 (0603-4005)
- PARTNERS BRAND Chipboard Pads, 10" x 10", Kraft, 800/Case (CP1010)
- PARTNERS BRAND Corrugated Layer Pads, 17 7/8" x 17 7/8", Kraft, 50/Bundle (SP17)
- PARTNERS BRAND Singleface Corrugated Roll, B-Flute, 36" x 250', White, 1 Roll (SF36W)
- PARTNERS BRAND Corrugated Sheets, 32" x 48", Kraft, 5 /Bundle (SP3248)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 11" x 17", Kraft, 375/Case (CPHD1117)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 72" x 250', Kraft, 1/Roll (SF72)
- PARTNERS BRAND Chipboard Pads, 11" x 17", Kraft, 480/Case (CP1117)
- Partners Brand Protective Packaging