Shop All Mailer Envelopes
Partners Brand
CD Mailers, 5 5/8" x 5" x 7/16", White, 50/Bundle
Mfr # MLRCD
Zoro # G4922185
product price: $42.59
/pk 50, $0.85/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 5"
- Length 5 5/8"
- Material 200#/ECT-32-B Corrugated
- Height 7/16"
Product Information
- Brand Partners Brand
- MFR # MLRCD
- Zoro # G4922185
- UPC # 812578009510
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 5" |
Length | 5 5/8" |
Height | 7/16" |
Details
Item | CD Mailers,5 5/8"x5"x7/16",White,PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
CD Mailers,5 5/8 In.x5 In.x7/16 In.,White,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 16" x 14", Kraft, 15/Bundle (493U28)
- SEALER SALES PC-Board for W-Series Long Hand Sealers **220V** (PCB-WHLH-220V)
- ZORO SELECT Foot Operated Bag Sealer, Pedestal, 24In (5ZZ47)
- LABELWORKS PX Lithium-ion Batter for LW-PX900/LW-PX700 (LWPXLION)
- PARTNERS BRAND Jumbo Mailers, 22" x 18" x 6", Kraft, 20/Bundle (M22186)
- PARTNERS BRAND Deluxe Literature Mailers, 12 1/8" x 9 1/4" x 6", Kraft, 50/Bundle (MFL1296K)
- PARTNERS BRAND Self-Seal Flat Mailers, 6" x 8", Kraft, 100/Case (RM1K)
- PARTNERS BRAND Easy-Fold Mailers, 20" x 16" x 2", Kraft, 50/Bundle (M20162BFK)
- PARTNERS BRAND Deluxe Literature Mailer, 9" x 6 1/4" x 3", Kraft, 50/Bundle (MFL963K)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 14" x 2", White, 50/Bundle (MFL14142)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (56LT02)
- Partners Brand Mailing Tubes & Cartons