Shop All Mailer Envelopes
Partners Brand
CD Literature Mailer Kits, 11 1/8" x 8 3/4" x 4", White, 50/Bundle
Mfr # CDLM1184
Zoro # G4922219
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 8 3/4"
- Length 11 1/8"
- Material 200#/ECT-32-B Corrugated
- Height 4"
Product Information
- Brand Partners Brand
- MFR # CDLM1184
- Zoro # G4922219
- UPC # 841436068376
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8 3/4" |
Length | 11 1/8" |
Height | 4" |
Details
Item | Mailer Kits,11-1/8"x8-3/4"x4",Wht,PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Mailer Kits,11-1/8 In.x8-3/4 In.x4 In.,Wht,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH Ricoh CR841714 Compatible Black Toner Cartridge (CR841714)
- AVERY Label, Round, 2"", Glossy Clear 120PK (AVE22825)
- HAYES Preschool Progress Report, Three Year Olds, PK60 (PRC1)
- NIFTY PRODUCTS Pkg List Envelope, Clr, 4.5"x5.5", PK1000 (PPE6BL)
- PARTNERS BRAND Literature Mailers, 9" x 6 1/4" x 4", White, 50/Bundle (M964)
- PARTNERS BRAND Flat Mailers, 9" x 11 1/2", Kraft, 100/Case (RM2)
- PARTNERS BRAND Clear View Poly Mailers, 10" x 13", Clear/White, 100/Case (CV1013100PK)
- PARTNERS BRAND Easy-Fold Mailers, 7 1/2" x 7 1/2" x 2", Kraft, 50/Bundle (M772BFK)
- PARTNERS BRAND Deluxe Literature Mailer, 17 1/8" x 11 1/8" x 3", Kraft, 50/Bundle (MFL17113K)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 2", White, 50/Bundle (MFL15112)
- COMPUCESSORY Cd/Dvd Window EnvelopesWht, PK250 (CCS26501)
- Partners Brand Mailing Tubes & Cartons