Shop All Stretch Wrap
Partners Brand
Cast Hand Stretch Film, 18" x 80 Gauge x 1500', Green, 4/Case
Mfr # SF188CGREEN
Zoro # G4922395
product price: $244.99
/pk 4, $61.25/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Length 1500 ft.
- Color Green
- Gauge 80 ga.
- Dispensing Type - Stretch Wrap Hand Dispensed
Product Information
- Brand Partners Brand
- MFR # SF188CGREEN
- Zoro # G4922395
- UPC # 016203511830
- Country of Origin Multiple
- Category Stretch Wrap
Dimensions
Width | 18" |
Length | 1500 ft. |
Details
Item | Stretch Film,18"x80 Gaugex1500Ft,Grn,PK4 |
Color | Green |
Gauge | 80 ga. |
Dispensing Type - Stretch Wrap | Hand Dispensed |
Style | Cast |
Application | Multipurpose |
Description
Stretch Film,18 In.x80 Gaugex1500Ft,Grn,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG DaFiddy Haze Fluid for DF-50 Hazers - 1 Gallon (DS-DF-1)
- ACME UNITED Scissors, Ss, Bent, 8", Rd (10703)
- XSTAMPER "Entered" Ink Stamp, w/Blank Window, 1/2"x1-5/8", BE Ink (XST1205)
- OXFORD Portfolio, Polypropylene, Blue/Clear, Width: 4-1/2" (57441)
- PARTNERS BRAND Cast Hand Stretch Film, 15" x 120 Gauge x 1000', Clear, 4/Case (SF151CAST)
- PARTNERS BRAND Extended Core Opaque Stretch Film, 20" x 80 Gauge x 1000', Black, 4/Case (SF211)
- PARTNERS BRAND Blown Hand Stretch Film, 12" x 90 Gauge x 1500', Clear, 4/Case (SF129)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 120 Gauge x 1000', Clear, 4/Case (SF181)
- PARTNERS BRAND Bundling Stretch Film, 80 Gauge, 5" x 1000', Clear, 4/Case (TNB3054PK)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 80 Gauge x 1500', Clear, 4/Case (SF188)
- VESTIL Semi-Stretch Wrap Machine 48" D (SWA-48)
- Partners Brand Stretch & Shrink Wrap